Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Multi Channel Thermometer Outer Sensor

Measuring Temperature Range (degree C)
-20 - +50
Batteries
AAA batteries x3 Movies
Humidity Measurement Range (%)
25 - 95RH
Sensor Dimensions (mm)
Temperature: phi3.5x150
Cable Length (m)
1.5
Type
Temperature one place, humidity (built-in) one place measurement
Weight (g)
155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5662-02 36933872 -
Discontinued
[x]
ADD TO CART

Related Products

A&D

A&D