Buy more than* S$200* and get FREE SHIPPING

Wireless Multi Channel Thermometer

5.00 (2)
Distance (km)
Installation distance / 0.1
Measuring Temperature Range (degree C)
0 - 50
Detection Distance (m)
100
Temperature Display
(Minimum) 0.1deg C
Dimensions (Width W x Depth D x Height H) (mm)
117x30x130
Power
X3 AA batteries (included)
Weight (g)
408
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5662TT 36933881 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work in the House
5
From Japan
On 2016-04-14 19:10:25
For the sake of expansion, it was purchased two cars. A total of uses four units, but nothing has been used without any trouble. Also be used in the place where there is quite a distance, as sweet as a nut measuring if there is no obstacle I can do it.
This review is about item#36933881.
Temperature management of greenhouses
5
From Japan
On 2016-03-18 18:04:15
At all times, five sensors, it is the temperature control of the vinyl house on two monitors. It is temperature monitoring in place from the sensor a distance of about 50m, but, When the batteries run down, it may not come in time to time data. Of temperature data acquisition it has come in handy generally good.
This review is about item#36933881.

Related Products

A&D

A&D