Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Clock With Digital Thermo-Hygrometer

Purpose
Temperature and humidity controlled precision instruments.
Humidity Measurement Accuracy
+/-5%RH(25 - 70%RH) +/-10%RH(70 - 90%RH)
Measurement Interval
About 10 seconds
Battery Life
About 1 Year (alkaline batteries)
Temperature Measurement Precision
+/-1deg C
Storage Temperature/Humidity Range
-20 TO 55 degree C, 90% RH OR LESS
Operating Temperature/Humidity Range
0 to 50 deg C , below 90%RH
Humidity Measurement Range (%)
25 - 90RH
Temperature Measurement Range (deg C)
0 - 50
Sensor
Thermistor
Resolution Capability
0.1 degree C, 1% RH, 1 second
Dimensions (Width W x Depth D x Height H) (mm)
50x16x100
Pricision
(Clock) +/- 2.5 seconds per day
Measurement Item
Temperature, humidity, time
Power
AA battery x 2pcs (included)
Weight (g)
68
TRUSCO Part Number
333-8789
Accessories
Manual, adhesive tape, batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5640A 36933906 -
Discontinued
[x]
ADD TO CART

Related Products

A&D

A&D