Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

5.00 (2)
AC Voltage (ACV)
Range: 2, 20, 200, 600 / resolution: 1, 10, 100mV, 1V / accuracy: +/-(2.3% rdg +10 dgt) 2V 20V / +/-(2.5% rdg +5 dgt) 200V 600V
DC Voltage (DCV)
Range: 200mV, 2, 20, 200, 600V / resolution: 0.1, 1, 10, 100mV, 1V / accuracy: 200mV other than (rdg +1 dgt 1.3%) (0.7% rdg +3 dgt) 200mV / +/-+/-
Range Switching
Auto / manual switchable
Sampling
3 times / sec
Maximum Display
3.5 digit LCD, 1999 count
Body Dimensions (Width x Depth x Height) (mm)
56x9.5x110
Resistance (omega)
Range: 200ohm, 2Kohm, 20Kohm, 200Kohm, 2Mohm, 20Mohm / resolution: 0.1, 1, 10, 100, 1K, 10K / Accuracy: +/-(2% rdg +5 dgt) 200ohm - 2K, 20K, 200Kohm / +/-(10% rdg +5 dgt) 40Mohm
Power
(CR2032) x1 or coin-type lithium batteries (sold separately)
Weight (g)
70
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-02 36934091 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of battery voltage and resistance value etc.
5
From Japan
On 2013-11-23 17:44:55
As impressions used, · Light weight · better size and better usability · Numerals on the display surface are easy to see · DC voltage can be measured stably. However, as the code feels consolidated, cost performance may be difficult to evaluate unless you use it a bit, such as the durability of the root of the code.
This review is about item#36934091.
Energization inspection of products made
5
From Japan
On 2013-09-03 15:45:56
Very easy to use, we purchased two units again.
This review is about item#36934091.

Related Products