Buy more than* S$200* and get FREE SHIPPING

Suction Lifter

5.00 (5)
Adsorption Surface Dimensions (phi mm)
115
Adsorption Force
Up to 70kg
Type
Double A
Weight (g)
985
Material
Body: aluminum, lever: plastic, suction surface: Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 74483 36934256 70.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Transport work of glass
5
From Japan
On 2017-08-23 16:31:56
I bought it for the glass replacement work at the top of the entrance. There was only a glass shop to use and I could trust the adsorption power.
This review is about item#36934256.
When attaching the sash to the outer wall
5
From Japan
On 2017-08-03 17:16:58
This product is a very nice and cheap commodity, so it is repeating. It is GOOD because I can buy it at the lowest price if I buy it with monotaro.
This review is about item#36934256.
Car glass replacement
5
From Japan
On 2017-05-02 15:16:57
You can work steadily when replacing glass at the front.
This review is about item#36934256.
When carrying stainless steel or steel plates.
5
From Japan
On 2017-04-13 14:46:16
Until now, it was easier as it carried with bare hands. I wanted another one.
This review is about item#36934256.
To move heavy objects without handles
5
From Japan
On 2015-03-29 16:03:34
It was bigger than I thought, but I have a sense of security because the hands are solid.
This review is about item#36934256.

Related Products