Buy more than* S$200* and get FREE SHIPPING

Stick Thermometer

3.00 (1)
2014 TRUSCO Published Page
1-0989
Operating Temperature (degree C)
+40 From 0
Measuring Temperature Range (degree C)
In the case of -50 to 350 / short time: to +500 deg C
Response Speed
10 seconds
Battery life (hours)
About1000
Resolution (deg C)
0.1
Sensor Dimensions (mm)
phi3x200
Dimensions (Width W x Depth D x Height H) (mm)
37x36x230
Probe
K thermocouple (NiCr-Ni)
Pricision
+ /-1deg C of (-50 to +99.9 deg C) / measured value + / -1% (+100 to +500 deg C)
Power
X3 AAA batteries (included)
Weight (g)
80
TRUSCO Part Number
335-0665
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 905-T1 36934326 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
The temperature inside the furnace
3
From Japan
On 2016-06-17 22:24:56
Somewhat satisfactory temperature display part is weak to heat and it has deformed when it exceeds 350 degrees.
This review is about item#36934326.

Related Products