Buy more than* S$200* and get FREE SHIPPING

DIGITAL THERMO-HYGROMETER

Thermometer Type
Wall / tabletop, Wall / tabletop
2015 Trusco Published Pages
1 1043, 1 1043
Type of display Temperature
Digital, Digital
AS ONE Part Number
1-4061-11, 1-4061-11
Battery Life
About one year (in the case of alkaline batteries used), About one year (in the case of alkaline batteries used)
Storage Temperature/Humidity Range
-10- + 60 ℃, 80% RH or less (non-condensing), Over 10 over + 60 degree C, 80% RH or less (non-condensing)
Operating Temperature and Humidity Range
0- + 50 ℃, 20-80% RH (but no condensation), 0 over + 50 degree C, 20 over 80% RH (but no condensation)
Sampling
Once / 16sec, Once / 16sec
Measuring Range (%RH)
20-80, 20-80
Dimensions (Width W x Height H x Depth D) (mm)
72x121x23, 72x121x23
Measurement Pricision
+/- 1 ℃ (0- + 40 ℃), + / - 2 ℃ (other than the left) +/- 5% RH (30-70% RH), + / - 10% RH (non-left) , + / Over 1 degree C (0 over + 40 degree C), + / over 2 degree C (left other than) + / over 5% RH (30 over 70% RH), + / over 10% RH (non-left)
Sensor Type
Temperature / thermistor, humidity / ceramic resistance type, Temperature / thermistor, humidity / ceramic resistance type
Measurment Range (deg C)
0-+50, 0-+50
Power
AAA battery (1.5V) x2 pieces, AAA battery (1.5V) x2 pieces
Weight (g)
95, 95
TRUSCO Part Number
321-3269, 321-3269
Accessories
instruction manual, instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-201 36934457 41.75 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products