Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Thermohygrometer

2015 Trusco Published Pages
1 1044
Type of display Temperature
Digital
Probe Length (mm)
15.25x470
Minimum Indication (%)
Humidity /0.1RH
Humidity Measurement Range (%)
20-100RH
Temperature Measurement Range (deg C)
0-50
Dimensions (Width W x Depth D x Height H) (mm)
56x45x526
Minimum
(Temperature) 0.1 degree C
Power
Coin-type lithium battery (CR2032) x1 pieces (sold separately)
Weight (g)
92
TRUSCO Part Number
353-0922
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTH-370AL 37068315 -
Discontinued
[x]
ADD TO CART

Related Products