Digital Temperature and Humidity Meter
[x]close
Digital Temperature and Humidity Meter
(1)
Feature
* Products that meet your criteria are shown in
table below.
AS ONE Part Number 1-5638-11
Battery Life (When using alkaline batteries) for about one year
Storage Temperature/Humidity Range (Non-condensing) RH +60 deg C, 80% - -10
Operating Temperature and Humidity Range (Non-condensing) RH 90% - 0 - +50 deg C, 20
Sampling 1 times / 15 minutes (temperature / humidity) 1 times / 16 seconds (atmospheric pressure)
Resolution Capability 0.1deg C/1%RH/1mber
Dimensions (Width W x Height H x Depth D) (mm) 95x195x33
Measurement Pricision +/-1deg C (0 - +40 deg C), +/-2deg C (value other than those listed) +/-5% RH (40 - +70%), +/-10% RH (non-left) +/-3mber
Sensor Type Temperature / thermistor, humidity / ceramic resistive
Power (1.5V) x4 pcs AAA battery
Weight (g) 265
Measuring Range 0 - +50 deg C/20 - 90% RH, (atmospheric pressure) 800 - 1050mbar
Accessories Instruction manual
Customers Who Viewed This Item Also Viewed
<<
SURE (ISHIZAKI ELECTRIC MFG)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Circuit driving data management
From Japan
On 2013-08-08 21:49:10
Easy to use with a large panel, I am satisfied
Related Products
Top