Buy more than* S$200* and get FREE SHIPPING

Digital Radiation Thermometer

Thermometer Type
Radiation thermometer (handheld)
2015 Trusco Published Pages
1 1070
Type of display Temperature
Digital
Ratio
Distance-to-measurement range ratio (D-to-S) / 33-to-1
Measuring Temperature Range (degree C)
-30-600
Emissivity
0.95
Temperature Display
(Min) 0.1 / 1 degree C
Dimensions (Width W x Depth D x Height H) (mm)
56x38x182
Power
AA batteries (LR6) x2 this (included)
Weight (g)
250
TRUSCO Part Number
296-7634
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 530-05 36934545 529.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products