Buy more than* S$200* and get FREE SHIPPING

Pocket Cutting Oil Concentration Meter

2015 Trusco Published Pages
1 1129
Measurement Pricision (%)
+/-0.2
Protection Level
IP65
Resolution Capability
0.1%
Measuring Range (%)
0-70
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Power
AAA batteries x2 (not included)
Weight (g)
100
TRUSCO Part Number
403-5640
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAL-101S 37411026 409.90 SGD
In stock
ADD TO CART

Related Products