Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
TRUSCO Part Number Measuring Temperature Range (degree C) Material (liquid) Temperature Display Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Measurment Range (deg C) Model TGK Product Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Measuring Temperature Range (degree C) Material (liquid) Temperature Display Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Measurment Range (deg C) Model TGK Product Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
451-0020 -20 to 50 Mercury, Kureoso root (Min) 1 deg C 76x25x220 135 - - - 1-1002   1PC 1 No.1508-00 36934843 30.99 SGD
In stock
- - - - - - -40 to +50 Minimax Wide 359-88-21-08 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No1508-50 02882494 45.99 SGD
Shipped after 2018-05-08
- -20 - 50 Mercury, creosote (Minimum) 1deg C 76x25x220 135 - - - -   1PC 1 No.1506-00 36934834 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of outside temperature
5
From Japan
On 2018-03-18 23:46:25
It will be quite substantial to purchase but it will show us well. Although it may be as high as -10 ° C or even 40 ° C or higher, there is no problem at all. Even if I drop it from a height of about 1 m it will not break and it did not crack. At first it is expensive compared to others, but I think that it is enough cost performance enough in the long run.
This review is about item#36934834.

Related Products