Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Thermo-Hygrometer

2015 Trusco Published Pages
1 1045
2014 TRUSCO Published Page
1-0976
AS ONE Part Number
1-9901-01
Probe Length (mm)
20x224
Measuring Temperature Range (degree C)
-10-60
Minimum Indication (%)
Humidity /0.1RH
Humidity Measurement Range (%)
20-98RH
Dimensions (Width W x Depth D x Height H) (mm)
70x26.5x168
Measurement Item
Temperature, humidity
Minimum
(Temperature) 0.1 degC
Power
AAA batteries x2 this (included)
Weight (g)
260
TRUSCO Part Number
451-4742
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-110TRH2 TYPE1 36935141 349.99 SGD
In stock
ADD TO CART

Related Products