Buy more than* S$200* and get FREE SHIPPING

Food Infrared Thermometer

5.00 (1)
Ratio
Versus distance measurement range ratio (D vs. S) / 10-to-1
Measuring Temperature Range (degree C)
-40 - 250
Emissivity
0.98, 0.92, 0.85
Temperature Display
(Minimum) 0.1deg C
Dimensions (Width W x Depth D x Height H) (mm)
46x78x160
Power
(6F22) x1 this stacked 9V battery (included)
Weight (g)
157
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-8920 36935333 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of surface temperature of food
5
From Japan
On 2016-11-16 17:04:20
It is very easy to measure the surface temperature very easily.
This review is about item#36935333.

Related Products