Buy more than* S$200* and get FREE SHIPPING

Hot Wire Anemometer

2015 Trusco Published Pages
1 1103
Measurement Frequency
2 times / sec
Operating Temperature (degree C)
-20-+50
Range Measurement
Wind speed (hot-wire) 0 over 20m / s, 0 over 99.999m3 / h (air flow calculation), temperature (NTC) over 20 over + 70 degree C
Battery
9V block type
Battery life (hours)
20
Housing
ABS resin
Resolution Capability
Wind speed (hot-wire) 0.01m / s, temperature (NTC) 0.1 degree C
Pricision
[+ / Over 1digit] wind speed (5% of 0.03m / s measured value) (hot-wire) + / over, temperature (NTC) + / over 0.5 degree C (0 over + 60 degree C) / + / over 0.7 degree C (other range of)
Outside Dimension (mm)
182x64x40
Weight (g)
285
TRUSCO Part Number
448-5416
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
1PC 1 425 37411595 899.90 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products