Buy more than* S$200* and get FREE SHIPPING

No Contact Thermometer

Ratio
Versus distance measurement range ratio (D vs. S) / 10-to-1
Measuring Area Dimensions
100mm square / 1000mm square
Detection Wavelength
8 - 14microm
Measuring Temperature Range (degree C)
-40 - 510
Optical System
Mirror type / silicon filter
Operating Temperature and Humidity Range
(No condensation) RH 85% - 0 - 50deg C 35
Detective Element
Thermopile
Emissivity
0.95/0.70 (DIP switch)
Battery life (hours)
About 30 (using alkaline batteries)
Functions
Backlight Auto power off
Storage Temperature (DegreeC)
-10 - 60
Sighter
Laser marker (class 2) PSc certification
Pricision (deg C)
+/-3 (0deg C below) / +/-2 degree - +/-readings (0 200deg C) / 1% (201deg C or more)
Resolution Capability
1deg C
Dimensions (Width W x Depth D x Height H) (mm)
56x37x140
Reproducibility
+/-1deg C of reading
Power
X2 AA batteries (included)
Weight (g)
180
Accessories
Two strap AA alkaline batteries
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PT-2LD 36935385 269.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products