Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometers

Ratio
Versus distance measurement range ratio (D vs. S) / 10-to-1
Measuring Temperature Range (degree C)
-30 - 550
Emissivity
0.95
Temperature Display
(Minimum) 0.1/1deg C
Dimensions (Width W x Depth D x Height H) (mm)
42x105x148
Power
X1 this stacked 9V battery (sold separately)
Weight (g)
157
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-2000N 36935403 -
Discontinued
[x]
ADD TO CART

Related Products