Buy more than* S$200* and get FREE SHIPPING

Dripproof Digital Thermometer

2015 Trusco Published Pages
1 1053
2014 TRUSCO Published Page
1-0983
Probe Length (mm)
4.5x103
Measuring Temperature Range (degree C)
-50-250
Temperature Display
(Min) 0.1 degC
Dimensions (Width W x Depth D x Height H) (mm)
85x32x118
Power
Button-type alkaline batteries (LR44) x1 pieces (optional)
Weight (g)
114
TRUSCO Part Number
330-5147
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCT-281WR 37288377 97.99 SGD
In stock
ADD TO CART

Related Products