Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Drip-Proof Pen Type Thermometer

4.50 (2)
Probe Length (mm)
3.5x117
Measuring Temperature Range (degree C)
-50 to 150
Temperature Display
(Minimum) 0.1 deg C
Dimensions (Width W x Depth D x Height H) (mm)
47x17x177
Power
One button-type battery (SR1130) x (sold separately)
Weight (g)
32
TRUSCO Part Number
301-8873
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TST-9215A 37288386 38.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use the day-to-day of the confirmation of the hot spring temperature
5
From Japan
On 2016-11-17 14:07:31
Very good because the temperature confirmation can be immediately
This review is about item#37288386.
When the residual chlorine measurement
4
From Japan
On 2016-08-16 16:14:40
It was purchased for residual chlorine measurement of the hot water system. Because it is not a glass product, no problem dealing with the somewhat sloppy, it can be free to use.
This review is about item#37288386.

Related Products