Buy more than* S$200* and get FREE SHIPPING

Digital Thermometer, Drip Proof Type

AS ONE Part Number
6-9735-01
Probe Length (mm)
3.5x112
Measuring Temperature Range (degree C)
-50 - 250
Temperature Display
(Minimum) 0.1deg C
Dimensions (Width W x Depth D x Height H) (mm)
80x43x184
Power
AA battery x 1pcs (sold separately)
Weight (g)
174
TRUSCO Part Number
221-8500
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-450WR 36935421 -
Discontinued
[x]
ADD TO CART

Related Products