Buy more than* S$200* and get FREE SHIPPING

  • Category

Wireless Thermometer

3.00 (1)
Purpose
Food factory hygiene control. Vinyl greenhouse, stable, and farm temperature control. Warehouse and labo temperature control., Food factory hygiene control. Vinyl greenhouse, stable, and farm temperature control. Warehouse and labo temperature control., Food factory hygiene control. Vinyl greenhouse, stable, and farm temperature control. Warehouse and labo temperature control., Food factory hygiene control. Vinyl greenhouse, stable, and farm temperature control. Warehouse and labo temperature control.
2015 Trusco Published Pages
1 1048
2014 TRUSCO Published Page
1-0979
Dimensions (Width x Depth x Height)(mm)
100x26x120, 100x26x120
Type of display Temperature
Digital
Sensor Cable Length (m)
About 2 (external), About 2 (external)
Measuring Temperature Range (degree C)
0-50(IN) -10-50(OUT), 0 to 50(IN) -10 to 50(OUT)
Temperature Display
0.1 ℃ (temperature minimum display), 0.1deg C (minimum temperature display)
Measurement Pricision
+/- 1 ℃, +/-1deg C
Power
AAA batteries x4 (not included), X4 AAA batteries (not included)
Weight (g)
280, 280
TRUSCO Part Number
321-3285, 321-3285
Specification
Installation distance: about 100m (Transmission distance: about 30m indoor), Installation distance: About 100m (Outlook: indoor about 30m)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RT100 36935437 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Temperature control of deadlines
3
From Japan
On 2015-08-10 14:43:47
I purchased it because I wanted a thermometer with alarm originally. Although there is no problem with the overall function, alarm sound is small, and it mutes when time passes, so it will not notice if you miss the timing.
This review is about item#36935437.

Category

  • Category

Related Products