Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter, Card Type

5.00 (3)
Continuity Testing
Buzzer sounds about 20ohm or less
Maximum Count Number
3200 count
Detection System
Average value rectification (MEAN)
Resistance
320/3.2K/32k/320k/3.2M/32Mohm Accuracy +/-(2.0% rdg +3 d)
Battery life (hours)
About 60
Functions
Auto range switching diode test Auto power-off
Dimensions (Width W x Depth D x Height H) (mm)
60x9.5x110
DC Voltage (V)
320m/3.2/32/320/500 Accuracy +/-(0.7% rdg +3 d)
AC Voltage (V)
3.2/32/320/500 Accuracy +/-(2.3% rdg +6 d)
Power
(LR44) x2 or button-type alkaline batteries (included)
Weight (g)
92
Accessories
Notebook type case and batteries (for monitoring), instruction manual, test leads (non-removable)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5522 36935516 48.99 SGD
In stock
ADD TO CART

Related Products