Buy more than* S$200* and get FREE SHIPPING

Digital Scale

4.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Character Dimension (mm)
18.5x8.5
Battery Life (continuous use)
About 1000 (when using alkaline batteries)
Measurement Plate Dimensions (Width x Depth) (mm)
174x196
Body Dimensions (Width x Depth x Height) (mm)
213x285x81
Sensor
Load cell system
Weight (kg)
1.5
Material
ABS resin
...see all>
Product Options
ADD TO CART
Qualification Resolution Capability Minimum Display (g) Weighing (kg) Operating Temperature Range (deg C) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Maximum Tare Quantity (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Qualification Resolution Capability Minimum Display (g) Weighing (kg) Operating Temperature Range (deg C) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Maximum Tare Quantity (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Exempt 1/5000 0.5 2.5 0-40 272-9881 1 1203 1-1120 2.5 1PC 1 UDS-500N2.5 36936277 169.99 SGD
In stock
Exempt 1/5000 2.0 10.0 0-40 272-9903 1 1203 1-1120 10.0 1PC 1 UDS-500N10 36936252 169.99 SGD
In stock
Exempt 1/3000 5.0 15.0 0-40 272-9911 1 1203 1-1120 15.0 1PC 1 UDS-500N15 36936261 169.99 SGD
In stock
Excluded 1/5000 1 5 0 - 40 - - - 5 1PC 1 UDS-500N5 36936286 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Manage the number of parts
4
From Japan
On 2017-03-08 15:10:55
It is extremely convenient because it can display the count by the quantity as well as the quantity. The best if you have a memory function so you can respond to each type.
This review is about item#36936277.
Mainly weigh the silver products.
5
From Japan
On 2017-02-01 18:15:27
It can be measured in 1 gram up to 5000 grams, which is very convenient. Thank you very much.
This review is about item#36936286.
Weighing of plastic parts
3
From Japan
On 2015-05-14 18:13:00
I bought it to measure the number of products of 0.2 grams, but the precision was insufficient and deviation occurred and it failed. This is light weight and reasonable price, so use it. I will order an additional AC adapter and a bit more precise. May I get 15% when ordering on May 21?
This review is about item#36936277.
Used for weighing tests
5
From Japan
On 2014-03-14 08:09:51
It can be used without problems. Since it is a place with a lot of dust, it is used in vinyl but it is not a problem
This review is about item#36936286.

Related Products