Buy more than* S$200* and get FREE SHIPPING

Pre-set type torque wrench (direct set-and-hold type)

Display Units
N/m
Pricision (%)
+/-3
...see all>
Product Options
ADD TO CART
Overall Length (mm) Outlet corner A (mm) TRUSCO Part Number Capacity Range Minimum to Maximum (N, m) Maximum Torque: Arm Strength (N) Case Dimension (mm) Dimension T (mm) Dimensions B (mm) 1 Scale Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Outlet corner A (mm) TRUSCO Part Number Capacity Range Minimum to Maximum (N, m) Maximum Torque: Arm Strength (N) Case Dimension (mm) Dimension T (mm) Dimensions B (mm) 1 Scale Dimension H (mm) Dimensions L (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
526 12.7 321-2645 40-200 474 765x97x75 21.6 45.2 2 35.9 526 1.32 1pc 1 T4MN200H 36937205 469.99 SGD
Shipped after 2018-01-18
303 9.5 321-2611 10-50 227 355x97x75 17.4 27.0 0.5 27.8 303 0.49 1pc 1 T3MN50H 36937171 349.99 SGD
Shipped after 2018-01-18
387 12.7 321-2629 20-100 335 505x97x75 21.9 35.0 1 36.2 387 0.76 1pc 1 T4MN100H 36937187 379.99 SGD
In stock
450 12.7 321-2637 30-140 388 505x97x75 21.9 36.0 1 36.2 450 0.87 1pc 1 T4MN140H 36937196 459.99 SGD
Shipped after 2018-01-18
387 9.5 321-2599 20-100 335 505x97x75 21.0 35.0 1 31.4 387 0.75 1pc 1 T3MN100H 36937153 379.99 SGD
Shipped after 2018-01-18
253 9.5 321-2602 4-20 110 355x97x75 12.5 24.0 0.2 22.9 253 0.29 1pc 1 T3MN20H 36937162 349.99 SGD
In stock
719 19.0 321-2661 60-300 491 765x97x75 20.7 45.2 2 41.5 716 1.85 1pc 1 T6MN300H 36937223 619.99 SGD
Shipped after 2018-01-18
303 12.7 321-2653 10-50 227 355x97x75 17.0 27.0 0.5 31.3 303 0.5 1pc 1 T4MN50H 36937214 339.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products