Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Mouth Opening (mm) Minimum Scale (N / m) Torque Adjustment Range (N-m) Head Width (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) 2014 TRUSCO Published Page Mouth Opening (mm) Minimum Scale (N / m) Torque Adjustment Range (N-m) Head Width (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.55 - 17 - 38 0.5 10 - 50 66.8 346 1PC 1 TMWM50W 36937424 479.99 SGD
In stock
332-3153 - 1-1156 27 to 48 1.0 50 to 150 83.3 500 1PC 1 TMWM150W 36937397 549.99 SGD
Shipped after 2018-04-24
332-3161 - 1-1156 27 to 48 2.0 40 to 200 83.3 570 1PC 1 TMWM200 36937406 599.99 SGD
Shipped after 2018-04-24
321-2696 - 1-1156 17 to 38 1.0 50 to 150 66.8 483 1PC 1 TMWM150 36937451 509.99 SGD
In stock
332-3145 - 1-1156 27 to 48 1.0 20 to 100 83.3 438 1PC 1 TMWM100W 36937381 509.99 SGD
In stock
321-2718 0.55 1-1156 17 to 38 0.2 5 to 25 66.8 346 1PC 1 TMWM25W 36937415 479.99 SGD
In stock
321-2670 0.74 1-1156 17 to 38 1 20 to 100 66.8 420 1PC 1 TMWM100 36937433 449.99 SGD
In stock
321-2688 0.32 1-1156 10 to 27 0.2 3 to 15 49.3 289 1PC 1 TMWM15 36937442 439.99 SGD
In stock
321-2726 0.46 1-1156 10 to 27 0.5 10 to 50 49.3 330 1PC 1 TMWM50 36937476 439.99 SGD
In stock
321-2700 0.46 1-1156 10 to 27 0.2 5 to 25 49.3 330 1PC 1 TMWM25 36937467 439.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Curtain wall installation work
5
From Japan
On 2016-02-10 21:27:15
It is light and easy to use.
This review is about item#36937451.
To eliminate defects due to individual differences in the degree of tightening at the time of installing some units of the equipment
5
From Japan
On 2015-11-08 19:21:50
It was useful very quickly.
This review is about item#36937467.
Tightening torque control of fixing bolt when installing 19-inch rack etc.
5
From Japan
On 2014-02-07 15:04:08
Although we generally use a ratchet type torque wrench, there are cases where it can not be set in the nut on the structure of the object to be installed, so at that time it is only necessary to use the monkey shape. We recommend torque value because it is easy to see and handle. When purchasing, since the tightening torque value will change depending on the material and size of the bolt, it is necessary check whether the target tightening torque value is within the adjustment range of the monke type torque wrench.
This review is about item#36937476.

Related Products