Buy more than* S$200* and get FREE SHIPPING

Torque Wrench

5.00 (1)
Caution
Head sold separately, Head sold separately
Purpose
The work that must correspond to several tightening torque., The work that must correspond to several tightening torque.
2014 TRUSCO Published Page
1-1155
Guarantee Pricision
+/-3%
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) TRUSCO Part Number Compatible Replacement Head Minimum Scale (N / m) Torque Adjustment Range (N-m) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) TRUSCO Part Number Compatible Replacement Head Minimum Scale (N / m) Torque Adjustment Range (N-m) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.17 173 251-3820 120Q, 230Q, S, R, H 0.2 4 to 12 160 1PC 1 N120LCK 36937817 189.99 SGD
In stock
0.2 208 251-3838 230Q,S,R,H 0.2 7 to 23 190 1PC 1 N230LCK 36937835 189.99 SGD
In stock
- 173 251-3811 120Q,230Q,S,R,H 0.1 2 to 6 160 1PC 1 N60LCK 36937862 189.99 SGD
In stock
- 325 251-3854 900Q,S,R,H 1.0 20 to 90 320 1PC 1 N900LCK 36937871 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Precision instruments tightening work
5
From Japan
On 2014-11-18 15:24:53
Easy to manage torque, very easy to use.
This review is about item#36937862.

Related Products