Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Preset Type Torque Wrench, Knurled Handle Type

4.89 (9)
Purpose
Toughest working place like field, oil and chemicals., Toughest working place like field, oil and chemicals.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Minimum Scale (N / m) Torque Adjustment Range (N-m) Pricision (%) Direction Plug Angle (mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Minimum Scale (N / m) Torque Adjustment Range (N-m) Pricision (%) Direction Plug Angle (mm) Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
272-4464 1-1153 2 40 to 280 (Torque) + 3 (Load direction) right 19.05 1.9 695 1PC 1 QL280N-MH 36938194 339.99 SGD
In stock
272-4138 - 0.25 5 - 25 (Torque) +/- 3 (Direction of load) right 9.53 0.25 230 1PC 1 QL25N-MH 36938185 209.99 SGD
In stock
272-4421 - 0.5 10 - 50 (Torque) +/- 3 (Direction of load) right 9.53 0.45 260 1PC 1 QL50N-MH 36938203 229.99 SGD
In stock
321-2173 - 1 20 - 100 (Torque) +/- 3 (Direction of load) right 12.7 0.69 335 1PC 1 QL100N4-MH 36938142 229.99 SGD
In stock
272-4448 - 1 30 - 140 (Torque) +/- 3 (Direction of load) right 12.7 0.79 400 1PC 1 QL140N-MH 36938176 259.99 SGD
In stock
325-8751 - 2 40 - 200 (Torque) +/- 3 (Direction of load) right 12.7 1.4 490 1PC 1 QL200N4-MH 36938151 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance
5
From Japan
On 2018-05-02 21:24:55
It is appreciated that eastern day's torque wrench can be bought at this price. Because it is a worldwide manufacturer.
This review is about item#36938142.
Machine maintenance
5
From Japan
On 2017-07-21 20:05:25
The torque wrench of the predecessor who used it for more than 15 years broke the other day. Very easy to use, so I purchased the same model again.
This review is about item#36938203.
Motorcycle maintenance
5
From Japan
On 2017-03-27 15:08:16
Recent motorcycles bought because the wheel nut is tightened with high torque. It is still a comfortable tone. You can rest assured.
This review is about item#36938176.
Construction of towers construction
5
From Japan
On 2016-05-19 19:38:59
With this size, I could tighten it up to 200N, m and it was light, I like it.
This review is about item#36938151.
Tightening of 30 mm bolt
5
From Japan
On 2016-02-23 20:58:52
Purchased for torque management of 30 mm bolts. The system and strength are perfect, only the price is worth it. It is cheap for some expense to buy halfway items and break your body or parts.
This review is about item#36938151.
During oil change
5
From Japan
On 2015-11-25 17:01:54
The size and quality OK Also employees are happy to use it.
This review is about item#36938203.
Bolting machine equipment
4
From Japan
On 2015-07-27 08:40:42
Because it is inexpensive unit price, it is quality? Although it had, it was possible to correspond sufficiently with this. Because it is used frequently, I want to purchase additionally even if it becomes unusable in the future.
This review is about item#36938151.
Motorcycle Maintenance
5
From Japan
On 2015-02-17 18:39:07
It is safe to be able to manage torque with increments of 0.5
This review is about item#36938185.
Motorcycle, car maintenance
5
From Japan
On 2014-01-21 22:00:13
I used the torque wrench of the eastern day from before, so I could use it without anxiety.
This review is about item#36938151.

Related Products