Buy more than* S$200* and get FREE SHIPPING

Torque Screw Driver

Outlet corner opposite side (mm)
6.35
Compatible Bits
Hex 6.35mm
Pricision (%)
(Torque) +/-3
Direction
(Load direction) right, left
Weight (g)
57
Overall Length (mm)
111
Accessories
Standard bit (+) No.0, No.1
...see all>
Product Options
ADD TO CART
Torque Adjustable Range (cN m) Minimum Scale (cN, m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque Adjustable Range (cN m) Minimum Scale (cN, m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 30 0.2 1PC 1 N3LTDK-H 36938404 169.99 SGD
In stock
41654 0.1 1PC 1 N1.5LTDK-H 36938413 159.99 SGD
In stock
ADD TO CART

Related Products