Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Automatic Correction Mechanism Circular Bubble Tube Sensitivity (mm) Magnification Weight (kg) TRUSCO Part Number Standard Deviation (km) Caution Objective Lens Diameter (mm) 2014 TRUSCO Published Page Minimum Focus Distance Standard Deviation (mm) Body Weight (kg) Waterproof Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Automatic Correction Mechanism Circular Bubble Tube Sensitivity (mm) Magnification Weight (kg) TRUSCO Part Number Standard Deviation (km) Caution Objective Lens Diameter (mm) 2014 TRUSCO Published Page Minimum Focus Distance Standard Deviation (mm) Body Weight (kg) Waterproof Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-15' 10'/2 24 1.3 246-5469 - Tripod not included, Tripod not included 34 2-2408 30cm +/-2.0/km - IP55 equivalent 1PC 1 24XG 36939691 339.99 SGD
Shipped after 2018-06-25
+/-15' 10'/2 28 1.3 327-4101 - Tripod not included, Tripod not included 40 2-2408 30cm +/-1.5/km - IP55 equivalent 1PC 1 28XG 36938492 429.99 SGD
Shipped after 2018-06-25
+/-15' 10'/2 32 - 246-5485 - Tripod not included, Tripod not included 40 2-2408 30cm +/-1.0/km - IP55 equivalent 1PC 1 32XG 36939716 579.99 SGD
Shipped after 2018-06-26
+/-15' 10'/2 26 - 246-5477 - Tripod not included, Tripod not included 40 2-2408 30cm +/-1.5/km - IP55 equivalent 1PC 1 26XG 36939707 399.99 SGD
Shipped after 2018-06-26
- - - - - +/-2.5mm, +/-2.5mm - 30, 30 - 30cm, 30cm - 1.3, 1.3 - 1pc(s) 1 20XG 10310292 329.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When installing machinery and rails
5
From Japan
On 2016-11-01 03:57:19
The level itself is light, and it is easy to find the target anyway, so it is shortening working time.
This review is about item#36939716.
Civil engineering work
3
From Japan
On 2016-06-21 20:40:55
It is dark and difficult to see when used in the shade
This review is about item#36939691.

Related Products