Buy more than* S$200* and get FREE SHIPPING

Crayons Marker

5.00 (1)
Purpose
Iron steel material, glass, plastics, hard flat smooth surface mark., Iron steel material, glass, plastics, hard flat smooth surface mark.
2014 TRUSCO Published Page
2-2421
Weight (g)
26
Length (mm)
125
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 335-5560 1Box(10PC) 1 GHY19-R 37413162 34.89 SGD
In stock
Yellow 335-5578 1Box(10PC) 1 GHY3-Y 37413144 33.81 SGD
In stock
Black 335-5586 1Box(10PC) 1 GHY49-BK 37413153 34.89 SGD
In stock
White 335-5594 1Box(10PC) 1 GHY50-W 37413171 34.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fill in on the pavement
5
From Japan
On 2016-08-21 07:25:48
You come in handy and can also be used in the rain. Ma and measurement results on the pavement - you use to click
This review is about item#37413144.

Related Products