Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Water Proof Timer

4.50 (2)
Minimum Timing
10 seconds
Maximum Timing
99 minutes and 50 seconds
Dimensions (Vetical x Horizontal x Thickness) (mm)
82x82x15
Power
Coin type lithium battery (CR2032) x1 piece (attachment)
Weight (g)
67
TRUSCO Part Number
296-8321
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5705BK 36938815 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Time measurement with water
4
From Japan
On 2018-05-03 16:14:59
The timer I used before was sometimes broken due to water droplets that take an even time, but it is safe if this is the case. There is one point of dissatisfaction with this product, which is a poor response to button operation. Therefore, if you operate early, you may not accept operations. I think that there is room for improvement on that point, but otherwise it is good.
This review is about item#36938815.
A kitchen
5
From Japan
On 2013-04-18 13:08:49
Durability is outstanding, but it will be better if you lower your price.
This review is about item#36938815.

Related Products