Buy more than* S$200* and get FREE SHIPPING

Citizen Stopwatch

Waterproof
JIS drip-proof type II
Measuring Function
Coincidence when simple timing, cumulative timer, split time timing, one second place
Minimum Timing
1/100 second
Maximum Timing
23 hours 59 minutes 59 seconds
Dimensions (Vetical x Horizontal x Thickness) (mm)
85x58x20
Power
(LR44) x1 or button-type alkaline batteries (included)
Weight (g)
50
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC059-A02 36938991 -
Discontinued
[x]
ADD TO CART