Buy more than* S$200* and get FREE SHIPPING

Stopwatch

4.50 (2)
Waterproof
JIS type 2 drip-proof
Measuring Function
Simple timing, cumulative timer, alarm clock with countdown timer
Minimum Timing
1/100 second
Maximum Timing
59 minutes 59 seconds 9 hours
Dimensions (Vetical x Horizontal x Thickness) (mm)
81x66x23
Power
(CR2032) x1 or coin-type lithium battery (included)
Weight (g)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LC058-A02 36939061 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Measure machining speed during stroke
5
From Japan
On 2017-12-01 16:25:35
Simply measuring only the number of seconds would have been a problem, but since it can measure the lap, it is convenient to check if the constant speed flow is running surely.
This review is about item#36939061.
During rehearsal
4
From Japan
On 2017-05-19 16:18:45
There is no big problem. Since it was used only during rehearsal etc., it could not be confirmed whether or not the button operation sound has disappeared mode (before ordering)
This review is about item#36939061.

Related Products