Buy more than* S$200* and get FREE SHIPPING

Water Proof Timer

5.00 (1)
Minimum Timing
1 Second
Maximum Timing
99 minutes 59 seconds
Dimensions (Vetical x Horizontal x Thickness) (mm)
75x75x25
Power
AAA battery x2(sold separately)
Weight (g)
100
TRUSCO Part Number
352-0641
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTM13L 37288422 29.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During production
5
From Japan
On 2016-10-12 02:24:59
We are using in the food factory. You can hear clear sounds among the noise of various machines. Although I have used various timers until now, it is on the speaker surface where the sound comes out with a waterproof specification, the light of the LED flashes and it tells us, there was not such a timer until now. Clearly, I can use this timer coincidentally.
This review is about item#37288422.

Related Products