Buy more than* S$200* and get FREE SHIPPING

Waterproof Timer, Volume Switching Type

4.00 (1)
Minimum Timing
One second
Maximum Timing
99 seconds 99 minutes 99 hours
Dimensions (Vetical x Horizontal x Thickness) (mm)
130x88x20
Power
Two AAA batteries x (sold separately)
Weight (g)
150
TRUSCO Part Number
352-0633
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTM16 37288431 38.75 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During machine operation
4
From Japan
On 2017-03-06 11:36:30
We are satisfied with the operability and volume of both, but the alarm is not 60 seconds, it will continue to sound endlessly. When you return home in the middle of work, and forget to stop the timer, you have sound until the next arrival (sweat). Because I think that or better to continue to sound there is also a good site, by all means, be sure to confirm the version that stops in 60 seconds! I also tried a few other things, but those that difficult to hear in the volume of other than this product.
This review is about item#37288431.

Related Products