Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laser Distance Meter

2014 TRUSCO Published Page
2-2357
Measurement Pricision (mm)
+/-1.5
Dimensions (Height H x Width W x Thickness t)(mm)
112x43x26
Laser Safety Standards
Class 2
Warranty Period
2 years
Measuring Range (m)
0.05 to 60
Protection Level
IP54
Minimum Display (mm)
1
Measurement Item
Distance, area, volume, continuous measurement, minimum maximum measurement, Pythagoras measurement
Power
X2 AAA alkaline batteries (included)
Weight (g)
100
TRUSCO Part Number
352-7590
Specification
Measurement standard position setting/3 points. Memory function. Calculation function.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-211 37068631 -
Discontinued
[x]
ADD TO CART

Related Products

Max

Max