Buy more than* S$200* and get FREE SHIPPING

Tape Measure Stainless

3.50 (2)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Weight (g) JIS Standard TRUSCO Part Number Scale Specification Material (case) Material (Spring Part) Surface Processing Scale Length (m) 2014 TRUSCO Published Page Horizontal Maintenance (m) Materials (cover) Tape Length (m) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) JIS Standard TRUSCO Part Number Scale Specification Material (case) Material (Spring Part) Surface Processing Scale Length (m) 2014 TRUSCO Published Page Horizontal Maintenance (m) Materials (cover) Tape Length (m) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
453 - 352-7565 - - - - - - 2-2339 2.2 - 7.5 - 1PC 1 GGS25-75 37068814 47.99 SGD
In stock
318 Primary - Meter ABS resin Stainless (Tape) silica + stainless Both sides 5.5 - - Elastomer resin - Stainless 1PC 1 GGS25-55 88970147 44.99 SGD
In stock
318 - - Scale equivalent ABS resin Stainless (Tape) silica + stainless Both sides 5.5 (18 feet equivalent) - - Elastomer resin - Stainless 1PC 1 GGS25-55S 88970156 42.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Assembling an exterior product
2
From Japan
On 2017-02-15 18:38:47
This manufacturer's Convex was used for the first time, but the slip of the memory tape was not so good
This review is about item#88970147.
Measurement
5
From Japan
On 2016-05-30 08:17:46
I use stainless steel for use on rainy days. I am using it even if it gets wet, but it lasts long.
This review is about item#88970147.

Related Products