Buy more than* S$200* and get FREE SHIPPING

Glass Convex, Non-Conducting Major

3.67 (3)
Scale Accuracy (mm)
3m +/-0.9
Withstand Voltage
(MAX) Drying / 20kV/10cm, wet / 20kV/10cm
Tape Length (m)
3
Tape Width (mm)
19
Weight (g)
150
Specification
455mm pitch display/None, Shock absorber/equipped, Deceleration button/None, lock type, fixed nail, one side scale
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GC-30N 36939165 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used when engaging in railway related work
5
From Japan
On 2017-10-10 17:22:48
Although it was customer specification, I was able to work with confidence without fear of electric shock.
This review is about item#36939165.
For TEPCO's special substation, the steel convex is forbidden (because of an electric shock accident)
2
From Japan
On 2015-07-02 20:19:14
For people who are familiar with steel conveyance, their waist is weak and they are now one.
This review is about item#36939165.
Steel material processing
4
From Japan
On 2015-06-02 14:37:44
I will not last long because the tip will run out soon. Although it is nonconductive, the price is expensive, but it is somewhat cheaper to order here than to buy at another company.
This review is about item#36939165.

Related Products