Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Measure Tape

5.00 (1)
2014 TRUSCO Published Page
2-2340
Material (Spring)
SUS301
Horizontal Maintenance (m)
2.4
Possible Attachment Dimensions (mm)
Belt Size: 60mm in width or less, thickness 5.5mm or less
Materials (tape)
SK85 (old SK5)
Scale Specification
Meter scale
Material (case)
Aluminum die-casting
Tape Length (m)
5.5
Tape Width (mm)
25
Weight (g)
390
TRUSCO Part Number
308-1788
Specification
455mm pitch display/equipped, Shock absorber/equipped, Deceleration button/none, JIS 1 class, lock type, movable nail, both side scale
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFALL25-55CRC 36939183 89.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dimension of facility work
5
From Japan
On 2015-03-02 15:11:22
I have been using it for about 4 years ago, it is quite heavy, but it is certainly strong and durable and I would like to use it again in the future, I hope it will be cheaper in price a bit more.
This review is about item#36939183.

Related Products