Buy more than* S$200* and get FREE SHIPPING

Measure Tape KREIS3

5.00 (1)
2014 TRUSCO Published Page
2-2350
Material (Spring)
SK85 (old SK5)
Horizontal Maintenance (m)
1.1
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Length (m)
3
Weight (g)
115
Specification
455mm pitch display/None, Shock absorber/equipped, Deceleration button/None, JIS 1 class, free type, movable nail, one side scale
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Wood brown 331-6220 1PC 1 KR-30WBR 36939201 33.99 SGD
Shipped after 2018-01-23
13 Spin Silver 331-6211 1PC 1 KR-30SS 36939217 33.99 SGD
Shipped after 2018-01-22
13 Black Leather 331-6203 1PC 1 KR-30LBK 36939226 33.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging from the neck, put a bracket on it.
5
From Japan
On 2016-10-01 13:16:03
There is no stopper at 3 m. Just just a beautiful major. I bought it for my daughter who is studying architecture, but it is a really luxurious item.
This review is about item#36939217.

Related Products