NoteBuy more than* S$200* and get FREE SHIPPING

Tape Measure Stainless

2014 TRUSCO Published Page
2-2346
Horizontal Maintenance (m)
1.8
Tape Length (m)
5.5
Tape Width (mm)
19
Weight (g)
282
TRUSCO Part Number
335-0738
Specification
455mm pitch display/equipped, Shock absorber/equipped, Deceleration button/equipped, JIS 1 class, lock type, movable nail, both side scale
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GGS19-55H 36939235 -
Discontinued
[x]

Related Products