Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tape Measure Stainless

2014 TRUSCO Published Page
2-2346
Horizontal Maintenance (m)
2.2
Tape Length (m)
5.5
Tape Width (mm)
25
Weight (g)
337
TRUSCO Part Number
335-0746
Specification
455mm pitch display/equipped, Shock absorber/equipped, Deceleration button/equipped, JIS 1 class, lock type, movable nail, both side scale
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GGS25-55H 36939244 -
Discontinued
[x]
ADD TO CART

Related Products