Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tape Measure 10m

4.00 (1)
2015 Trusco Published Pages
3 1645
2014 TRUSCO Published Page
2-2341
Horizontal Maintenance (m)
2.4
Tape Length (m)
10.0
Tape Width (mm)
25
Weight (g)
530
TRUSCO Part Number
292-0298
Specification
455mm pitch display/equipped, Shock absorber/equipped, Deceleration button/none, JIS 1 class, lock type, movable nail, both side scale
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP25100BL 36939253 70.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Measurement of on-site
4
From Japan
On 2016-02-05 14:45:45
It has often to or re-balance you were 5.5m, will reduce the stress because that's this is often ending in a one-time, If there is a previous magnet was attached to was more good
This review is about item#36939253.

Related Products