Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, ABS Resin

4.00 (1)
Standard Tension
10N
Tape Thickness (mm)
0.48
Specification
455mm pitch display /, JIS1 class
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (kg) 2014 TRUSCO Published Page Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (kg) 2014 TRUSCO Published Page Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 0.63 2-2353 30 353-2020 1PC 1 12-30HRW 37068936 48.99 SGD
In stock
12 0.95 - 50 353-2038 1PC 1 12-50HRW 37068954 72.99 SGD
In stock
- - 2-2353 100 353-2011 1PC 1 12-100HRW 37068911 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure the area of ​​creation
4
From Japan
On 2016-07-04 16:01:53
Good winding is fast and good products are light.
This review is about item#37068954.

Related Products