Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measuring Tape, Speed Tufmic

4.33 (3)
Standard Tension
10N
Tape Thickness (mm)
0.48
Tape Width (mm)
12
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Tape Length (m) Weight (kg) Specification Unit Dimensions (Vetical x Horizontal x Height)(mm) Standard Tension (N/deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Tape Length (m) Weight (kg) Specification Unit Dimensions (Vetical x Horizontal x Height)(mm) Standard Tension (N/deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1780 376-1991 120 1.78 - 426x326x51 10/20 120 1pc(s) 1 SGR12-120 88970612 199.99 SGD
In stock
870 292-0751 50 0.87 4 times speed winding mechanism 354x271x51 10/20 50 1pc(s) 1 SGR12-50 88970621 75.99 SGD
In stock
- - 30 0.59 455mm pitch display /, JIS1 class - - - 1PC 1 SGR12-30 36939271 49.99 SGD
In stock
- - 100 1.45 455mm pitch display /, JIS1 class - - - 1PC 1 SGR12-100 36939262 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
practice
4
From Japan
On 2017-09-26 17:01:24
It is light and easy to use. There is no memory on both sides, sometimes it is inconvenient, but it is attractive to wrap fast.
This review is about item#88970612.
work
5
From Japan
On 2016-02-24 20:22:56
Since it is a manufacturer, there is no doubt that it is convenient when you buy special items because goods are good for monotaro
This review is about item#36939271.
Measure distance
4
From Japan
On 2015-04-02 13:45:28
It was good because the splash does not fly even on rainy days
This review is about item#88970621.

Related Products