Buy more than* S$200* and get FREE SHIPPING

Walking Measure

4.00 (1)
Display Digit
5
Weight (g)
580
Wheel Diameter (phi mm)
200
Measuring Range
10cm - 9999.90m
Length (mm)
(Shrinkage long - full length) 515 - 1100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WM-10KL 36939287 119.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Surveying at the time of preliminary inspection of electricity and water works
4
From Japan
On 2013-08-21 13:59:01
If there is a simple brake at the time of lifting the roller the highest kana
This review is about item#36939287.

Related Products