Buy more than* S$200* and get FREE SHIPPING

Pocket Steel-Made Tape Measure

4.00 (2)
Standard Tension (N)
20
Tape Thickness (mm)
0.17
Tape Width (mm)
10
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Specification Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Specification Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 342-9776 JIS1, 455mm pitch display 10 1PC 1 PKM-10 37288492 24.99 SGD
Shipped after 2018-01-22
330 342-9784 JIS class 1, 455 mm pitch display 20 1PC 1 PKM-20 37288501 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Line drawing work
5
From Japan
On 2016-04-14 17:32:07
It is compact and easy to use. Because it is made of steel, durability is also good so you can work in full swing.
This review is about item#37288501.
Steel material processing
3
From Japan
On 2014-06-25 19:07:24
Although there is no problem in dimensional accuracy, it is a pity that the display of the table is weak against rubbing. Although it presses the end with a magnet and weight, although it depends on the frequency of use, it will be unreadable because the memory is rubbed in about half a year. At that time, it is good to have a lifetime but it is a bit disappointing.
This review is about item#37288492.

Related Products