Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Material TRUSCO Part Number Straightness (mm) Length Tolerance (mm) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (cm) Nominal Dimension (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material TRUSCO Part Number Straightness (mm) Length Tolerance (mm) Dimension (Length L x Width W x Thickness) (mm) Measuring Range (cm) Nominal Dimension (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Body: Aluminum - 0.5 +/-0.55 1535x60x9 150 1500 912 1535x60x9 1PC 1 65094 68537156 96.99 SGD
In stock
- Body: Aluminum - 0.32 +/-0.28 - 60 - 370 625x60x9 1PC 1 65086 68537131 32.99 SGD
In stock
1-0898 Body: aluminum non-slip: Rubber 421-9601 0.6 or less - 2020x60x9 - 2000 1250 - 1PC 1 65091 36939393 -
Discontinued
[x]
- - - 0.4 or less +/-0.4 1020x60x9 - 1000 579 - 1PC 1 65090 36939375 -
Discontinued
[x]
- Body: Aluminum - 0.7 +/-0.80 - 250 - 1560 2540x60x9 1PC 1 65092 68537165 189.99 SGD
In stock
- Body: Aluminum - 0.4 +/-0.40 - 100 - 579 1020x60x9 1PC 1 65088 68537147 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Core and idea of ​​how to use?
3
From Japan
On 2017-02-23 07:35:37
Since it is decided by one shot rather than using a thread with the centering of the belt tensioning of the Fumper - Reel, GooD
This review is about item#68537156.

Related Products