Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Dimension (mm) Straightness (mm) Weight (kg) Length Tolerance (mm) TRUSCO Part Number Weight (g) Dimension (mm) 2014 TRUSCO Published Page Scale Accuracy (mm) Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) Straightness (mm) Weight (kg) Length Tolerance (mm) TRUSCO Part Number Weight (g) Dimension (mm) 2014 TRUSCO Published Page Scale Accuracy (mm) Overall Length x Width x Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 - +/-0.55 - 1060 1535x60x60 - - - 1PC 1 65096 68537183 129.99 SGD
In stock
- 0.32 - +/-0.28 - 520 625x60x60 - - - 1PC 1 65098 68537174 52.99 SGD
In stock
2000 - 1.4 - 421-9627 - - 1-0898 + / -0.7 In 2000 2020x60x60 1PC 1 65097 36939402 -
Discontinued
[x]
- - - - - - - - - - 1pc(s) 1 65097 20720394 169.99 SGD
In stock
1000 - 0.73 - 246-0050 - - - +/- 0.4 at 1000 1020x60x60 1PC 1 65093 36939384 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For wire drawing / cutting for Prada process
5
From Japan
On 2018-02-12 14:55:23
Especially, there is no problem, it is a good product that can cut with confidence.
This review is about item#36939384.
Cutting of tile mat
5
From Japan
On 2017-05-07 01:50:02
I used it to cut the cork mat. Previously we used an ordinary metal scale, but it was hard to cut to the same width as the scale shifted out without knowing it. With this ruler it was possible to cut straight without stopping without putting extra force in the hand holding it because the handle is attached. Also, there is no slippage as rubber is attached.
This review is about item#68537174.
When cutting
5
From Japan
On 2016-07-05 16:13:33
Since the handle is attached, I was able to work without misplacement!
This review is about item#36939384.
work
5
From Japan
On 2015-12-20 08:11:38
Is good
This review is about item#36939384.
Cut the nonwoven fabric raw to a fixed length.
5
From Japan
On 2015-03-02 14:44:34
Good point: Until now, when cutting a nonwoven fabric into a regular shape, when sliding on a normal straight cutting line, it often happens that it slips and shifts. But with the cutter handles, the slip is perfect and does not slip, and there is a handle, it is easy to draw a line. Improvement point: If there is an attachment of a mark, it will be saved.
This review is about item#36939384.
Cut the nonwoven fabric raw to a fixed length.
5
From Japan
On 2015-03-02 14:40:12
Until now, when cutting a nonwoven fabric to a fixed shape, it often happens that it slips and slips when pulling a line cut by a normal straight line. But
This review is about item#36939384.
Cut the large format poster
4
From Japan
On 2014-12-17 13:32:39
It is very light, durable and easy to use. It is good with handles.
This review is about item#36939384.

Related Products