Buy more than* S$200* and get FREE SHIPPING

Aluminum Square

5.00 (2)
Length Tolerance (mm)
+/-0.2
Angular Pricision (mm)
0.2mm or less / 100mm
Weight (g)
90
Height (mm)
63
Overall Length (mm)
168
Thickness (mm)
73
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 62113 36939551 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
measure
5
From Japan
On 2015-03-26 20:30:34
Because it is wide, it is easy to match with a cylinder.
This review is about item#36939551.
Woodworking / ironworking work
5
From Japan
On 2015-03-02 16:37:51
I used an ordinary stop-type Soya until now, but I purchased it when I saw a person using this. It is very easy to use, just want steel because it is a little worried if it is aluminum to throw in a tool box.
This review is about item#36939551.

Related Products